Motion
100 OFFSET LINK JWIS

IWIS
100 OFFSET LINK JWIS

Roller Chain Offset Link - 20 A-1 / 1-1/4 in Chain & Pitch, Offset Link
MI ITEM #10741097
MFR #100 OFFSET LINK JWIS
Price$37.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100 OFFSET LINK JWIS

Roller Chain Offset Link - 20 A-1 / 1-1/4 in Chain & Pitch, Offset Link
MI ITEM #10741097
MFR #100 OFFSET LINK JWIS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.93/pc

Specifications

Dimensions

  • Chain Size & Pitch
    20 A-1 / 1-1/4 in
  • Link Plate Height
    30.16 mm
  • Pin Diameter
    9.54 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    19.05 mm
  • Tensile Strength
    112.78 kN
  • Weight
    0.30 lbs
  • Weight per Foot
    2.65 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    20 A-1 / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216741
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648216741

Overview

Mfr description
100 OFFSET LINK JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text