Motion
100 RIV 50FT ELITE CHAIN

IWIS
100 RIV 50FT ELITE CHAIN

Roller Chain - British Standard Series, 10-1 / 1-1/4 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741101
MFR #100 RIV 50FT ELITE CHAIN
Price$51.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100 RIV 50FT ELITE CHAIN

Roller Chain - British Standard Series, 10-1 / 1-1/4 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741101
MFR #100 RIV 50FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.06/ft

Specifications

Dimensions

  • Chain Size & Pitch
    10-1 / 1-1/4 in
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    50 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    41.10 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    18.90 mm
  • Tensile Strength
    102.00 kN
  • Weight
    125.43 lbs
  • Weight per Foot
    2.63 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10-1 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648024872
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648024872

Overview

Mfr description
100 RIV 50FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought