Motion
100-2 CPCL ELITE CONN LINK

IWIS
100-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 100-2 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #10741105
MFR #100-2 CPCL ELITE CONN LINK
Price$19.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 100-2 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #10741105
MFR #100-2 CPCL ELITE CONN LINK

Mfr description
100-2 CPCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.52/pc

Specifications

Dimensions

  • Chain Size & Pitch
    100-2 / 1-1/4 in
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.00 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    77.00 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    18.90 mm
  • Tensile Strength
    204.00 kN
  • Weight
    0.44 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100-2 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015559
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)