Motion
100-2 CPCL JWIS CONN LINK

IWIS
100-2 CPCL JWIS CONN LINK

Roller Chain Connecting Link - 20 A-2 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #10741106
MFR #100-2 CPCL JWIS CONN LINK
Price$33.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100-2 CPCL JWIS CONN LINK

Roller Chain Connecting Link - 20 A-2 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #10741106
MFR #100-2 CPCL JWIS CONN LINK

Mfr description
100-2 CPCL JWIS CONN LINK
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.43/pc

Specifications

Dimensions

  • Chain Size & Pitch
    20 A-2 / 1-1/4 in
  • Link Plate Height
    30.16 mm
  • Pin Diameter
    9.54 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    19.05 mm
  • Tensile Strength
    225.55 kN
  • Weight
    0.44 lbs
  • Weight per Foot
    5.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    20 A-2 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216277
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648216277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)