Motion
100NP RIV 10FT ELITE CHAIN

IWIS
100NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 100-1 NP / 1-1/4 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741121
MFR #100NP RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 100-1 NP / 1-1/4 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741121
MFR #100NP RIV 10FT ELITE CHAIN

Mfr description
100NP RIV 10FT ELITE CHAIN
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    100-1 NP / 1-1/4 in
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    41.10 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    18.90 mm
  • Weight
    25.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100-1 NP / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060016
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648060016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)