Motion
10B-1 M106CFBDRY 5M JWIS

IWIS
10B-1 M106CFBDRY 5M JWIS

Roller Chain - British Standard Cfb. Dry Series, 10B-1 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material
MI ITEM #10741124
MFR #10B-1 M106CFBDRY 5M JWIS
Price$517.30/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
10B-1 M106CFBDRY 5M JWIS

Roller Chain - British Standard Cfb. Dry Series, 10B-1 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material
MI ITEM #10741124
MFR #10B-1 M106CFBDRY 5M JWIS

Mfr description
10B-1 M106CFBDRY 5M JWIS CHAIN
  • b.dry chains are made from corrossion-free, maintenance-free CF stainless steel with an optimized articulated link that represents a masterpiece of high precision.
  • The secret of the b.dry range is to consign the old notions of „steel on steel“ to the past! The fact that no lubricants are needed is thanks to our b.dry bushes, which are made from a special, high-performance polymer.
  • The capabilities of this material are absolutely unparalleled. b.dry products run completely dry, but are still more resistant to wear and corrosion, stronger and have a longer service life than comparable chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.30/mr

Specifications

Dimensions

  • Chain Size & Pitch
    10B-1 / 5/8 in
  • Link Plate Height
    14.70 mm
  • Overall Length
    5 m
  • Pin Diameter
    5.08 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Weight
    11.48 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B-1 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648348206
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard Cfb. Dry
  • UPC_NO
    847648348206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)