Motion
10B-1 M106NP VERSION E GRIP 10M JWIS

IWIS
10B-1 M106NP VERSION E GRIP 10M JWIS

10B-1 M106NP VERSION E GRIP 10M JWIS
Mi Item #10741129
MFR #10B-1 M106NP VERSION E GRIP 10M JWIS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
10B-1 M106NP VERSION E GRIP 10M JWIS

10B-1 M106NP VERSION E GRIP 10M JWIS
Mi Item #10741129
MFR #10B-1 M106NP VERSION E GRIP 10M JWIS

Mfr description
10B-1 M106NP VERSION E GRIP 10M JWIS
  • Safe infeeding, transportation and positioning of thin-walled, large-area soft foils and panels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    10B-1 / 5/8 in
  • Link Plate Height
    14.40 mm
  • Link Plate Thickness
    1.70 mm
  • Overall Length
    50.00 m
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Weight
    49.20 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B-1 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648370375
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard-Gripper
  • UPC_NO
    847648370375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)