Motion
10B-2 D106CFBDRY SCCL JWIS CONN LINK

IWIS
10B-2 D106CFBDRY SCCL JWIS CONN LINK

Roller Chain Connecting Link - 10B-2 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741147
MFR #10B-2 D106CFBDRY SCCL JWIS CONN LINK
Price$25.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
10B-2 D106CFBDRY SCCL JWIS CONN LINK

Roller Chain Connecting Link - 10B-2 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741147
MFR #10B-2 D106CFBDRY SCCL JWIS CONN LINK

Mfr description
10B-2 D106CFBDRY SCCL JWIS CONN LINK
  • b.dry chains are made from corrossion-free, maintenance-free CF stainless steel with an optimized articulated link that represents a masterpiece of high precision.
  • The secret of the b.dry range is to consign the old notions of „steel on steel“ to the past! The fact that no lubricants are needed is thanks to our b.dry bushes, which are made from a special, high-performance polymer.
  • The capabilities of this material are absolutely unparalleled. b.dry products run completely dry, but are still more resistant to wear and corrosion, stronger and have a longer service life than comparable chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.58/pc

Specifications

Dimensions

  • Chain Size & Pitch
    10B-2 / 5/8 in
  • Link Plate Height
    14.70 mm
  • Pin Diameter
    5.08 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Weight
    0.08 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    10B-2 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648348374
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard Cfb. Dry
  • UPC_NO
    847648348374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)