Motion
120-2 COT 10FT ELITE CHAIN

IWIS
120-2 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 120-2 / 1-1/2 in Pitch, Cottered, 2 Strand
MI ITEM #10741167
MFR #120-2 COT 10FT ELITE CHAIN
Your Price$153.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120-2 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 120-2 / 1-1/2 in Pitch, Cottered, 2 Strand
MI ITEM #10741167
MFR #120-2 COT 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.22/ft(List $176.20)

Overview

Mfr description
120-2 COT 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    120-2 / 1-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Link Plate Height
    36.20 mm
  • Link Plate Thickness
    4.80 mm
  • Pin Diameter
    11.11 mm
  • Pin Length
    96.30 mm
  • Roller Diameter
    22.23 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    313.80 kN
  • Chain Number & Pitch
    120-2 / 1-1/2 in
  • Roller Width
    25.22 mm
  • Manufacturer Catalog
  • Weight
    73.34 lbs
  • Manufacturer Upc Number
    847648015450
  • UPC_NO
    847648015450
  • Weight per Foot
    7.86 lbs
  • Pitch
    1-1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought