Motion
120-2 CPCL ELITE CONN LINK

IWIS
120-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 120-2 / 1-1/2 in Chain & Pitch, Cottered
MI ITEM #10741168
MFR #120-2 CPCL ELITE CONN LINK
Price$28.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 120-2 / 1-1/2 in Chain & Pitch, Cottered
MI ITEM #10741168
MFR #120-2 CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.74/pc

Specifications

Dimensions

  • Chain Size & Pitch
    120-2 / 1-1/2 in
  • Link Plate Height
    36.20 mm
  • Link Plate Thickness
    4.80 mm
  • Pin Diameter
    11.11 mm
  • Pin Length
    96.30 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    25.22 mm
  • Tensile Strength
    313.80 kN
  • Weight
    0.77 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120-2 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015580
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015580

Overview

Mfr description
120-2 CPCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought