Motion
12B-1 G2F3 W/RUBBER TOP 10FT ELITE

IWIS
12B-1 G2F3 W/RUBBER TOP 10FT ELITE

12B-1 G2F3 W/RUBBER TOP 10FT ELITE
MI ITEM #10741184
MFR #12B-1 G2F3 W/RUBBER TOP 10FT ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1 G2F3 W/RUBBER TOP 10FT ELITE

12B-1 G2F3 W/RUBBER TOP 10FT ELITE
MI ITEM #10741184
MFR #12B-1 G2F3 W/RUBBER TOP 10FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12B-1 G2F3 W/RUBBER TOP 10FT ELITE
  • Roller chains with elastomer profiles are ideal for applications where fragile goods require gentle conveyor handling.
  • ELITE chains are used for transporting goods that should not be scratched, such as coated or thin sheet metal, planed timber planks or pipes.
  • The material Iwis uses for the ELITE product range is nitrile butadiene rubber (NBR) with a hardness of 80 Shore A.
  • NBR offers the optimum combination of cohesive friction, abrasion resistance and durability.
  • Other profile types are possible for special applications and can be supplied on request.

Specifications

  • Series
    British Standard-Gripper
  • Chain Size & Pitch
    12B-1 G2F3 / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Link Plate Thickness
    1.85 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    46.00 mm
  • Roller Diameter
    12.07 mm
  • Chain Number & Pitch
    12B-1 G2F3 / 3/4 in
  • Roller Width
    11.68 mm
  • Manufacturer Catalog
  • Weight
    14.50 lbs
  • Manufacturer Upc Number
    847648153763
  • UPC_NO
    847648153763
  • Weight per Foot
    2.16 lbs
  • 2D Drawings
  • Pitch
    3/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought