Specifications
Dimensions
- Chain Size & Pitch12B-1 G2F3 / 3/4 in
- Link Plate Thickness1.85 mm
- Pin Diameter5.72 mm
- Pin Length46.00 mm
- Pitch3/4 in
- Weight0.10 lbs
Details
- 2D Drawings
- Chain ConstructionConnecting Link
- Chain Number & Pitch12B-1 G2F3 / 3/4 in
- Link TypeConnecting Link
- Manufacturer Catalog
- Manufacturer Upc Number847648163120
- Number Of Strands Across2
- Product TypeRoller Chain
- SeriesBritish Standard-Gripper
- UPC_NO847648163120