Motion
12B-1 SCCL ELITE CONN LINK

IWIS
12B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741191
MFR #12B-1 SCCL ELITE CONN LINK
Price$2.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741191
MFR #12B-1 SCCL ELITE CONN LINK

Mfr description
12B-1 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B-1 / 3/4 in
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.85 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    22.70 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.68 mm
  • Tensile Strength
    33.30 kN
  • Weight
    0.05 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    12B-1 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017249
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)