Motion
12B-1(M127) MEGALIFE  SCCL JWIS

IWIS
12B-1(M127) MEGALIFE SCCL JWIS

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip
Mi Item #10741193
MFR #12B-1(M127) MEGALIFE SCCL JWIS
Price$35.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1(M127) MEGALIFE SCCL JWIS

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip
Mi Item #10741193
MFR #12B-1(M127) MEGALIFE SCCL JWIS

Mfr description
12B-1(M127) MEGALIFE SCCL JWIS
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B-1 / 3/4 in
  • Link Plate Height
    16.20 mm
  • Pin Diameter
    5.72 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.75 mm
  • Tensile Strength
    30.00 kN
  • Weight
    0.05 lbs
  • Weight per Foot
    0.84 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    12B-1 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648053636
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648053636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)