Motion
12B-1(M127)CR SCCL JWIS CONN LINK

IWIS
12B-1(M127)CR SCCL JWIS CONN LINK

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip, Steel Material
MI ITEM #10741196
MFR #12B-1(M127)CR SCCL JWIS CONN LINK
Price$21.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1(M127)CR SCCL JWIS CONN LINK

Roller Chain Connecting Link - 12B-1 / 3/4 in Chain & Pitch, Spring Clip, Steel Material
MI ITEM #10741196
MFR #12B-1(M127)CR SCCL JWIS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.99/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B-1 / 3/4 in
  • Link Plate Height
    16.40 mm
  • Link Plate Thickness
    1.85 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    22.70 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    7/16 in
  • Tensile Strength
    22.00 kN
  • Weight
    0.05 lbs
  • Weight per Foot
    0.84 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    12B-1 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648062942
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • UPC_NO
    847648062942

Overview

Mfr description
12B-1(M127)CR SCCL JWIS CONN LINK
  • JWIS Corrosion Resistant chains consist of highly alloyed steels providing good wear resistance and considerably higher fatigue and breaking strengths than stainless steel chains.
  • CR chains can be used in extreme conditions that normally require stainless steel due to hygienic and visual reasons.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought