Motion
12B-1ML M127ML 2P OFFSET LINK MEGALIFE

IWIS
12B-1ML M127ML 2P OFFSET LINK MEGALIFE

Roller Chain Offset Link - 12B-1 / 3/4 in Chain & Pitch, Offset Link
Mi Item #10741197
MFR #12B-1ML M127ML 2P OFFSET LINK MEGALIFE
Price$77.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1ML M127ML 2P OFFSET LINK MEGALIFE

Roller Chain Offset Link - 12B-1 / 3/4 in Chain & Pitch, Offset Link
Mi Item #10741197
MFR #12B-1ML M127ML 2P OFFSET LINK MEGALIFE

Mfr description
12B-1ML M127ML 2P OFFSET LINK MEGALIFE
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.34/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B-1 / 3/4 in
  • Link Plate Height
    16.20 mm
  • Pin Diameter
    5.72 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.75 mm
  • Tensile Strength
    30.00 kN
  • Weight
    0.07 lbs
  • Weight per Foot
    0.84 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    12B-1 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648054558
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648054558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)