Motion
12B-1NP SCCL ELITE CONN LINK

IWIS
12B-1NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 12B-1NP / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741200
MFR #12B-1NP SCCL ELITE CONN LINK
List Price$6.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 12B-1NP / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741200
MFR #12B-1NP SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.39/pc for your price

Overview

Mfr description
12B-1NP SCCL ELITE CONN LINK
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Specifications

  • Chain Size & Pitch
    12B-1NP / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    12.07 mm
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.85 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    22.70 mm
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648028498
  • UPC_NO
    847648028498
  • Weight
    0.05 lbs
  • Chain Number & Pitch
    12B-1NP / 3/4 in
  • 2D Drawings
  • Pitch
    3/4 in
  • Roller Width
    11.68 mm
  • Weight per Foot
    0.77 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text