Motion
12B-1SS OFFSET ELITE

IWIS
12B-1SS OFFSET ELITE

Roller Chain Offset Link - 12B-1 SS / 3/4 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741201
MFR #12B-1SS OFFSET ELITE
List Price$47.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1SS OFFSET ELITE

Roller Chain Offset Link - 12B-1 SS / 3/4 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741201
MFR #12B-1SS OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.29/pc for your price

Overview

Mfr description
12B-1SS OFFSET ELITE
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.

Specifications

  • Chain Size & Pitch
    12B-1 SS / 3/4 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Roller Diameter
    12.07 mm
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.80 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    22.70 mm
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060450
  • UPC_NO
    847648060450
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    12B-1 SS / 3/4 in
  • 2D Drawings
  • Pitch
    3/4 in
  • Roller Width
    11.68 mm
  • Weight per Foot
    0.77 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text