Motion
12B-2 D127 2P OFFSET LINK JWIS

IWIS
12B-2 D127 2P OFFSET LINK JWIS

Roller Chain Offset Link - 12B-2 / 3/4 in Chain & Pitch, Offset Link
MI ITEM #10741204
MFR #12B-2 D127 2P OFFSET LINK JWIS
List Price$36.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-2 D127 2P OFFSET LINK JWIS

Roller Chain Offset Link - 12B-2 / 3/4 in Chain & Pitch, Offset Link
MI ITEM #10741204
MFR #12B-2 D127 2P OFFSET LINK JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.46/pc for your price

Overview

Mfr description
12B-2 D127 2P OFFSET LINK JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Specifications

  • Chain Size & Pitch
    12B-2 / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    12.07 mm
  • Link Plate Height
    16.40 mm
  • Pin Diameter
    5.72 mm
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060504
  • UPC_NO
    847648060504
  • Weight
    0.12 lbs
  • Chain Number & Pitch
    12B-2 / 3/4 in
  • 2D Drawings
  • Tensile Strength
    68.00 kN
  • Pitch
    3/4 in
  • Roller Width
    11.75 mm
  • Weight per Foot
    1.68 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought