Motion
12B-2(D127) MEGALIFE  SCCL JWIS

IWIS
12B-2(D127) MEGALIFE SCCL JWIS

Roller Chain Connecting Link - 12B-2 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741211
MFR #12B-2(D127) MEGALIFE SCCL JWIS
List Price$38.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-2(D127) MEGALIFE SCCL JWIS

Roller Chain Connecting Link - 12B-2 / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741211
MFR #12B-2(D127) MEGALIFE SCCL JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.68/pc for your price

Overview

Mfr description
12B-2(D127) MEGALIFE SCCL JWIS
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
  • As well as roller chains, the Megalife I series also includes transfer chain, accumulation chain and grip chain variants.

Specifications

  • Chain Size & Pitch
    12B-2 / 3/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    2
  • Chain Construction
    Spring Clip
  • Roller Diameter
    12.07 mm
  • Link Plate Height
    16.40 mm
  • Pin Diameter
    5.72 mm
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648053643
  • UPC_NO
    847648053643
  • Weight
    0.15 lbs
  • Chain Number & Pitch
    12B-2 / 3/4 in
  • 2D Drawings
  • Tensile Strength
    60.00 kN
  • Pitch
    3/4 in
  • Roller Width
    11.75 mm
  • Weight per Foot
    1.68 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought