Motion
12B-2SS OFFSET ELITE

IWIS
12B-2SS OFFSET ELITE

Roller Chain Offset Link - 12B-2 SS / 3/4 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741215
MFR #12B-2SS OFFSET ELITE
Your Price$80.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-2SS OFFSET ELITE

Roller Chain Offset Link - 12B-2 SS / 3/4 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741215
MFR #12B-2SS OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.96/pc(List $93.10)

Overview

Mfr description
12B-2SS OFFSET ELITE
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.

Specifications

  • Chain Size & Pitch
    12B-2 SS / 3/4 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    12.07 mm
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.80 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    42.20 mm
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060498
  • UPC_NO
    847648060498
  • Weight
    0.12 lbs
  • Chain Number & Pitch
    12B-2 SS / 3/4 in
  • 2D Drawings
  • Pitch
    3/4 in
  • Roller Width
    11.68 mm
  • Weight per Foot
    1.55 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought