Motion
12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN

IWIS
12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN

12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN
Mi Item #10741218
MFR #12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN

12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN
Mi Item #10741218
MFR #12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN

Mfr description
12B-G1 CH W/RUBBER TOP 10FT ELITE CHAIN
  • Roller chains with elastomer profiles are ideal for applications where fragile goods require gentle conveyor handling.
  • ELITE chains are used for transporting goods that should not be scratched, such as coated or thin sheet metal, planed timber planks or pipes.
  • The material Iwis uses for the ELITE product range is nitrile butadiene rubber (NBR) with a hardness of 80 Shore A.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    12B-1 G1 / 3/4 in
  • Link Plate Thickness
    1.85 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.72 mm
  • Pin Length
    26.50 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.68 mm
  • Weight
    13.48 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B-1 G1 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648616534
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard-Gripper
  • UPC_NO
    847648616534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)