Overview
Mfr description
12B-G2F6 CL W/RUBBER TOP ELITE
- Roller chains with elastomer profiles are ideal for applications where fragile goods require gentle conveyor handling.
- ELITE chains are used for transporting goods that should not be scratched, such as coated or thin sheet metal, planed timber planks or pipes.
- The material Iwis uses for the ELITE product range is nitrile butadiene rubber (NBR) with a hardness of 80 Shore A.
- NBR offers the optimum combination of cohesive friction, abrasion resistance and durability.
- Other profile types are possible for special applications and can be supplied on request.
Specifications
- SeriesBritish Standard-Gripper
- Chain Size & Pitch12B-2 G2F6 / 3/4 in
- Chain ConstructionConnecting Link
- Number Of Strands Across2
- Link Plate Thickness1.85 mm
- Pin Diameter5.72 mm
- Pin Length46.00 mm
- Chain Number & Pitch12B-2 G2F6 / 3/4 in
- Manufacturer Catalog
- Weight0.20 lbs
- Manufacturer Upc Number847648658091
- UPC_NO847648658091
- 2D Drawings
- Link TypeConnecting Link
- Pitch3/4 in
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data