Motion
140 OFFSET ELITE

IWIS
140 OFFSET ELITE

Roller Chain Offset Link - 14-1 / 1-3/4 in Chain & Pitch, Offset Link
MI ITEM #10741224
MFR #140 OFFSET ELITE
Price$47.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
140 OFFSET ELITE

Roller Chain Offset Link - 14-1 / 1-3/4 in Chain & Pitch, Offset Link
MI ITEM #10741224
MFR #140 OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.80/pc

Specifications

Dimensions

  • Chain Size & Pitch
    14-1 / 1-3/4 in
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.60 mm
  • Pin Diameter
    12.71 mm
  • Pin Length
    54.90 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Roller Width
    25.22 mm
  • Tensile Strength
    210.80 kN
  • Weight
    0.78 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    14-1 / 1-3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015979
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015979

Overview

Mfr description
140 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought