Motion
140-2 CPCL ELITE CONN LINK

IWIS
140-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 140-2 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #10741229
MFR #140-2 CPCL ELITE CONN LINK
Price$47.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
140-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 140-2 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #10741229
MFR #140-2 CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.80/pc

Specifications

Dimensions

  • Chain Size & Pitch
    140-2 / 1-3/4 in
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.60 mm
  • Pin Diameter
    12.71 mm
  • Pin Length
    103.60 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Roller Width
    25.22 mm
  • Tensile Strength
    421.70 kN
  • Weight
    1.22 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140-2 / 1-3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015610
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015610

Overview

Mfr description
140-2 CPCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought