Motion
160 CPCL JWIS CONN LINK

IWIS
160 CPCL JWIS CONN LINK

Roller Chain Connecting Link - 32 A-1 / 2 in Chain & Pitch, Cottered
Mi Item #10741239
MFR #160 CPCL JWIS CONN LINK
Price$48.08/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160 CPCL JWIS CONN LINK

Roller Chain Connecting Link - 32 A-1 / 2 in Chain & Pitch, Cottered
Mi Item #10741239
MFR #160 CPCL JWIS CONN LINK

Mfr description
160 CPCL JWIS CONN LINK
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.08/pc

Specifications

Dimensions

  • Chain Size & Pitch
    32 A-1 / 2 in
  • Link Plate Height
    48.26 mm
  • Pin Diameter
    14.29 mm
  • Pitch
    2 in
  • Roller Diameter
    25.58 mm
  • Roller Width
    31.55 mm
  • Tensile Strength
    256.93 kN
  • Weight
    12.16 lbs
  • Weight per Foot
    6.32 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    32 A-1 / 2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648276189
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648276189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)