Motion
160 RIV 10FT ELITE CHAIN

IWIS
160 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 16-1 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741242
MFR #160 RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 16-1 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741242
MFR #160 RIV 10FT ELITE CHAIN

Mfr description
160 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    16-1 / 2 in
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.40 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.29 mm
  • Pin Length
    65.50 mm
  • Pitch
    2 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    31.55 mm
  • Tensile Strength
    269.70 kN
  • Weight
    64.95 lbs
  • Weight per Foot
    6.79 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16-1 / 2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015122
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)