Motion
160-3 CPCL ELITE CONN LINK

IWIS
160-3 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 160-3 / 2 in Chain & Pitch, Cottered
MI ITEM #10741248
MFR #160-3 CPCL ELITE CONN LINK
List Price$80.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160-3 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 160-3 / 2 in Chain & Pitch, Cottered
MI ITEM #10741248
MFR #160-3 CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.98/pc for your price

Overview

Mfr description
160-3 CPCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Chain Size & Pitch
    160-3 / 2 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    28.58 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.40 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    182.90 mm
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015658
  • UPC_NO
    847648015658
  • Weight
    2.68 lbs
  • Chain Number & Pitch
    160-3 / 2 in
  • 2D Drawings
  • Tensile Strength
    809.00 kN
  • Pitch
    2 in
  • Roller Width
    31.55 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text