Motion
160H CPCL ELITE CONN LINK

IWIS
160H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 160-1 H / 2 in Chain & Pitch, Cottered
MI ITEM #10741250
MFR #160H CPCL ELITE CONN LINK
List Price$36.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 160-1 H / 2 in Chain & Pitch, Cottered
MI ITEM #10741250
MFR #160H CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.56/pc for your price

Overview

Mfr description
160H CPCL ELITE CONN LINK
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Specifications

  • Chain Size & Pitch
    160-1 H / 2 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    28.58 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    7.20 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    69.40 mm
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016310
  • UPC_NO
    847648016310
  • Weight
    1.02 lbs
  • Chain Number & Pitch
    160-1 H / 2 in
  • 2D Drawings
  • Pitch
    2 in
  • Roller Width
    31.55 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought