Motion
160H OFFSET ELITE

IWIS
160H OFFSET ELITE

Roller Chain Offset Link - 160-1 H / 2 in Chain & Pitch, Offset Link
Mi Item #10741251
MFR #160H OFFSET ELITE
Price$72.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160H OFFSET ELITE

Roller Chain Offset Link - 160-1 H / 2 in Chain & Pitch, Offset Link
Mi Item #10741251
MFR #160H OFFSET ELITE

Mfr description
160H OFFSET ELITE
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.22/pc

Specifications

Dimensions

  • Chain Size & Pitch
    160-1 H / 2 in
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    7.20 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    69.40 mm
  • Pitch
    2 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    31.55 mm
  • Weight
    1.31 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    160-1 H / 2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016419
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)