Motion
160H RIV 10FT ELITE CHAIN

IWIS
160H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 160-1 H / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741252
MFR #160H RIV 10FT ELITE CHAIN
List Price$126.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
160H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 160-1 H / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741252
MFR #160H RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.58/ft for your price

Overview

Mfr description
160H RIV 10FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Specifications

  • Series
    Heavy
  • Chain Size & Pitch
    160-1 H / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    7.20 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    69.40 mm
  • Roller Diameter
    28.58 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Chain Number & Pitch
    160-1 H / 2 in
  • Roller Width
    31.55 mm
  • Manufacturer Catalog
  • Weight
    69.27 lbs
  • Manufacturer Upc Number
    847648016181
  • UPC_NO
    847648016181
  • Weight per Foot
    6.92 lbs
  • 2D Drawings
  • Pitch
    2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text