Motion
16B-1 SCCL ELITE CONN LINK

IWIS
16B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 16B-1 / 1 in Chain & Pitch, Spring Clip
MI ITEM #10741261
MFR #16B-1 SCCL ELITE CONN LINK
Price$4.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 16B-1 / 1 in Chain & Pitch, Spring Clip
MI ITEM #10741261
MFR #16B-1 SCCL ELITE CONN LINK

Mfr description
16B-1 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.26/pc

Specifications

Dimensions

  • Chain Size & Pitch
    16B-1 / 1 in
  • Link Plate Height
    21.08 mm
  • Pin Diameter
    8.28 mm
  • Pin Length
    36.10 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Tensile Strength
    75.00 kN
  • Weight
    0.12 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    16B-1 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017263
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)