Motion
16B-1(M1611) RIV 5M JWIS CHAIN

IWIS
16B-1(M1611) RIV 5M JWIS CHAIN

Roller Chain - British Standard Series, 16 B-1 / 1 in Pitch, Riveted, 1 Strand, 5.00 m Length
Mi Item #10741264
MFR #16B-1(M1611) RIV 5M JWIS CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-1(M1611) RIV 5M JWIS CHAIN

Roller Chain - British Standard Series, 16 B-1 / 1 in Pitch, Riveted, 1 Strand, 5.00 m Length
Mi Item #10741264
MFR #16B-1(M1611) RIV 5M JWIS CHAIN

Mfr description
16B-1(M1611) RIV 5M JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    16 B-1 / 1 in
  • Link Plate Height
    21.10 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    8.28 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Tensile Strength
    75.00 kN
  • Weight
    28.95 lbs
  • Weight per Foot
    1.81 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16 B-1 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648026098
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648026098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)