Motion
16B-1NP RIV 10FT ELITE  CHAIN

IWIS
16B-1NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 16B-1NP / 1 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741266
MFR #16B-1NP RIV 10FT ELITE CHAIN
Price$40.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-1NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 16B-1NP / 1 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741266
MFR #16B-1NP RIV 10FT ELITE CHAIN

Mfr description
16B-1NP RIV 10FT ELITE CHAIN
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.05/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B-1NP / 1 in
  • Link Plate Height
    21.08 mm
  • Overall Length
    10 ft
  • Pin Diameter
    8.28 mm
  • Pin Length
    36.10 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Weight
    16.95 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B-1NP / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648028016
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648028016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)