Motion
16B-1SS OFFSET ELITE

IWIS
16B-1SS OFFSET ELITE

Roller Chain Offset Link - 16B-1 SS / 1 in Chain & Pitch, Offset Link, Stainless Steel Material
Mi Item #10741269
MFR #16B-1SS OFFSET ELITE
Price$74.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-1SS OFFSET ELITE

Roller Chain Offset Link - 16B-1 SS / 1 in Chain & Pitch, Offset Link, Stainless Steel Material
Mi Item #10741269
MFR #16B-1SS OFFSET ELITE

Mfr description
16B-1SS OFFSET ELITE
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.22/pc

Specifications

Dimensions

  • Chain Size & Pitch
    16B-1 SS / 1 in
  • Link Plate Height
    21.08 mm
  • Pin Diameter
    8.28 mm
  • Pin Length
    36.10 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Weight
    0.16 lbs
  • Weight per Foot
    1.82 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    16B-1 SS / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060511
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648060511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)