Motion
16B-2 D1611CFBDRY OFFSET JWIS

IWIS
16B-2 D1611CFBDRY OFFSET JWIS

Roller Chain Offset Link - 16B-2 / 1 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741272
MFR #16B-2 D1611CFBDRY OFFSET JWIS
List Price$238.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-2 D1611CFBDRY OFFSET JWIS

Roller Chain Offset Link - 16B-2 / 1 in Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741272
MFR #16B-2 D1611CFBDRY OFFSET JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.16/pc for your price

Overview

Mfr description
16B-2 D1611CFBDRY OFFSET JWIS
  • b.dry chains are made from corrossion-free, maintenance-free CF stainless steel with an optimized articulated link that represents a masterpiece of high precision.
  • The secret of the b.dry range is to consign the old notions of „steel on steel“ to the past! The fact that no lubricants are needed is thanks to our b.dry bushes, which are made from a special, high-performance polymer.
  • The capabilities of this material are absolutely unparalleled. b.dry products run completely dry, but are still more resistant to wear and corrosion, stronger and have a longer service life than comparable chains.

Specifications

  • Chain Size & Pitch
    16B-2 / 1 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    15.88 mm
  • Link Plate Height
    21.00 mm
  • Pin Diameter
    8.28 mm
  • Series
    British Standard Cfb. Dry
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648348473
  • UPC_NO
    847648348473
  • Weight
    0.32 lbs
  • Chain Number & Pitch
    16B-2 / 1 in
  • 2D Drawings
  • Pitch
    1 in
  • Roller Width
    17.02 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text