Motion
16B-2SS SCCL ELITE CONN LINK

IWIS
16B-2SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 16B-2 SS / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741279
MFR #16B-2SS SCCL ELITE CONN LINK
Price$56.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-2SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 16B-2 SS / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741279
MFR #16B-2SS SCCL ELITE CONN LINK

Mfr description
16B-2SS SCCL ELITE CONN LINK
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.59/pc

Specifications

Dimensions

  • Chain Size & Pitch
    16B-2 SS / 1 in
  • Link Plate Height
    21.08 mm
  • Pin Diameter
    8.28 mm
  • Pin Length
    68.00 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Weight
    0.31 lbs
  • Weight per Foot
    3.64 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    16B-2 SS / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648028405
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648028405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)