Motion
180H CPCL ELITE CONN LINK

IWIS
180H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 180-1 H / 2-1/4 in Chain & Pitch, Cottered
Mi Item #10741292
MFR #180H CPCL ELITE CONN LINK
Price$53.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
180H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 180-1 H / 2-1/4 in Chain & Pitch, Cottered
Mi Item #10741292
MFR #180H CPCL ELITE CONN LINK

Mfr description
180H CPCL ELITE CONN LINK
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.66/pc

Specifications

Dimensions

  • Chain Size & Pitch
    180-1 H / 2-1/4 in
  • Link Plate Height
    54.30 mm
  • Link Plate Thickness
    8.00 mm
  • Pin Diameter
    17.46 mm
  • Pin Length
    77.30 mm
  • Pitch
    2-1/4 in
  • Roller Diameter
    35.71 mm
  • Roller Width
    35.48 mm
  • Weight
    1.57 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180-1 H / 2-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016327
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)