Motion
200 COT 10FT ELITE CHAIN

IWIS
200 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 200-1 / 2-1/2 in Pitch, Cottered, 1 Strand
MI ITEM #10741293
MFR #200 COT 10FT ELITE CHAIN
Your Price$210.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
200 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 200-1 / 2-1/2 in Pitch, Cottered, 1 Strand
MI ITEM #10741293
MFR #200 COT 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.76/ft(List $242.38)

Overview

Mfr description
200 COT 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    200-1 / 2-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.00 mm
  • Pin Diameter
    19.85 mm
  • Pin Length
    80.30 mm
  • Roller Diameter
    39.68 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    410.00 kN
  • Chain Number & Pitch
    200-1 / 2-1/2 in
  • Roller Width
    37.85 mm
  • Manufacturer Catalog
  • Weight
    109.14 lbs
  • Manufacturer Upc Number
    847648015238
  • UPC_NO
    847648015238
  • Weight per Foot
    10.85 lbs
  • Pitch
    2-1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought