Motion
200 RIV 10FT ELITE CHAIN

IWIS
200 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 20-1 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741296
MFR #200 RIV 10FT ELITE CHAIN
Price$236.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
200 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 20-1 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741296
MFR #200 RIV 10FT ELITE CHAIN

Mfr description
200 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.57/ft

Specifications

Dimensions

  • Chain Size & Pitch
    20-1 / 2-1/2 in
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    19.85 mm
  • Pin Length
    80.30 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    39.68 mm
  • Roller Width
    37.85 mm
  • Tensile Strength
    410.00 kN
  • Weight
    106.26 lbs
  • Weight per Foot
    10.85 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    20-1 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015221
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)