Motion
2040 SCCL ELITE CONN LINK

IWIS
2040 SCCL ELITE CONN LINK

Roller Chain Connecting Link - A2040 / 1 in Chain & Pitch, Spring Clip
Mi Item #10741309
MFR #2040 SCCL ELITE CONN LINK
Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2040 SCCL ELITE CONN LINK

Roller Chain Connecting Link - A2040 / 1 in Chain & Pitch, Spring Clip
Mi Item #10741309
MFR #2040 SCCL ELITE CONN LINK

Mfr description
2040 SCCL ELITE CONN LINK
  • Double pitch chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions.
  • As opposed to short pitch chains constructed to standard ISO 606, these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/pc

Specifications

Dimensions

  • Chain Size & Pitch
    A2040 / 1 in
  • Link Plate Height
    12.00 mm
  • Link Plate Thickness
    1.50 mm
  • Pin Diameter
    3.96 mm
  • Pin Length
    17.80 mm
  • Pitch
    1 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    7.85 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    A2040 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016662
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Double Pitch Standard
  • Standards Met
    ISO 1275
  • UPC_NO
    847648016662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)