Motion
2050 RIV 10FT ELITE CHAIN

IWIS
2050 RIV 10FT ELITE CHAIN

Double Pitch Roller Chain - Double Pitch Standard Series, A2050 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741311
MFR #2050 RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
2050 RIV 10FT ELITE CHAIN

Double Pitch Roller Chain - Double Pitch Standard Series, A2050 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741311
MFR #2050 RIV 10FT ELITE CHAIN

Mfr description
2050 RIV 10FT ELITE CHAIN
  • Double pitch chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions.
  • As opposed to short pitch chains constructed to standard ISO 606, these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    A2050 / 1-1/4 in
  • Link Plate Height
    15.00 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Pin Length
    21.80 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Weight
    4.70 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    A2050 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016471
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ISO 1275
  • UPC_NO
    847648016471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)