Motion
20B-2 OFFSET ELITE

IWIS
20B-2 OFFSET ELITE

Roller Chain Offset Link - 20B-2 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #10741327
MFR #20B-2 OFFSET ELITE
Your Price$47.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
20B-2 OFFSET ELITE

Roller Chain Offset Link - 20B-2 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #10741327
MFR #20B-2 OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.47/pc(List $54.59)

Overview

Mfr description
20B-2 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Chain Size & Pitch
    20B-2 / 1-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    19.05 mm
  • Link Plate Height
    26.42 mm
  • Pin Diameter
    10.19 mm
  • Pin Length
    79.70 mm
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017461
  • UPC_NO
    847648017461
  • Weight
    0.59 lbs
  • Chain Number & Pitch
    20B-2 / 1-1/4 in
  • 2D Drawings
  • Tensile Strength
    210.00 kN
  • Pitch
    1-1/4 in
  • Roller Width
    19.56 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought