Motion
212B-1 RIV 10FT ELITE CHAIN

IWIS
212B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 212 B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741337
MFR #212B-1 RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
212B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 212 B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741337
MFR #212B-1 RIV 10FT ELITE CHAIN

Mfr description
212B-1 RIV 10FT ELITE CHAIN
  • Double pitch chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions.
  • As opposed to short pitch chains constructed to standard ISO 606, these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    212 B / 1-1/2 in
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.85 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.72 mm
  • Pin Length
    22.70 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.68 mm
  • Weight
    13.00 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    212 B / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648028047
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 1275
  • UPC_NO
    847648028047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)