Motion
240H RIV 10FT ELITE CHAIN

IWIS
240H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 240-1 H / 3 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741348
MFR #240H RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
240H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 240-1 H / 3 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741348
MFR #240H RIV 10FT ELITE CHAIN

Mfr description
240H RIV 10FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    240-1 H / 3 in
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    12.70 mm
  • Overall Length
    10 ft
  • Pin Diameter
    23.81 mm
  • Pin Length
    11.40 mm
  • Pitch
    3 in
  • Roller Diameter
    47.63 mm
  • Roller Width
    47.35 mm
  • Weight
    213.09 lbs
  • Weight per Foot
    20.43 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    240-1 H / 3 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016242
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)