Motion
24B-2 CPCL ELITE CONN LINK

IWIS
24B-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 24B-2 / 1-1/2 in Chain & Pitch, Cottered
Mi Item #10741349
MFR #24B-2 CPCL ELITE CONN LINK
Price$24.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
24B-2 CPCL ELITE CONN LINK

Roller Chain Connecting Link - 24B-2 / 1-1/2 in Chain & Pitch, Cottered
Mi Item #10741349
MFR #24B-2 CPCL ELITE CONN LINK

Mfr description
24B-2 CPCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.99/pc

Specifications

Dimensions

  • Chain Size & Pitch
    24B-2 / 1-1/2 in
  • Link Plate Height
    33.40 mm
  • Pin Diameter
    14.63 mm
  • Pin Length
    101.80 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    1 in
  • Roller Width
    1 in
  • Tensile Strength
    305.50 kN
  • Weight
    0.93 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    24B-2 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060603
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648060603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)