Motion
25-2 RIV 10FT JWIS

IWIS
25-2 RIV 10FT JWIS

Roller Chain - 04 C-2 / 1/4 in Chain & Pitch, Riveted
MI ITEM #10741365
MFR #25-2 RIV 10FT JWIS
Price$81.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
25-2 RIV 10FT JWIS

Roller Chain - 04 C-2 / 1/4 in Chain & Pitch, Riveted
MI ITEM #10741365
MFR #25-2 RIV 10FT JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.21/ft

Specifications

Dimensions

  • Chain Size & Pitch
    04 C-2 / 1/4 in
  • Link Plate Height
    5.80 mm
  • Overall Length
    10 ft
  • Pin Diameter
    2.31 mm
  • Pitch
    1/4 in
  • Roller Diameter
    3.30 mm
  • Roller Width
    3.18 mm
  • Tensile Strength
    9.22 kN
  • Weight
    1.63 lbs
  • Weight per Foot
    0.17 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    04 C-2 / 1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215621
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648215621

Overview

Mfr description
25-2 RIV 10FT JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text