Motion
28B-1 RIV 10FT ELITE CHAIN

IWIS
28B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 28B-1 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741373
MFR #28B-1 RIV 10FT ELITE CHAIN
Price$95.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
28B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 28B-1 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741373
MFR #28B-1 RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.22/ft

Specifications

Dimensions

  • Chain Size & Pitch
    28B-1 / 1-3/4 in
  • Link Plate Height
    37.08 mm
  • Overall Length
    10 ft
  • Pin Diameter
    15.90 mm
  • Pin Length
    65.10 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    27.94 mm
  • Roller Width
    30.99 mm
  • Tensile Strength
    215.60 kN
  • Weight
    57.04 lbs
  • Weight per Foot
    5.71 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    28B-1 / 1-3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017119
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017119

Overview

Mfr description
28B-1 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought