Motion
28B-3 RIV 10FT ELITE CHAIN

IWIS
28B-3 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 28B-3 / 1-3/4 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #10741379
MFR #28B-3 RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
28B-3 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 28B-3 / 1-3/4 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #10741379
MFR #28B-3 RIV 10FT ELITE CHAIN

Mfr description
28B-3 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    28B-3 / 1-3/4 in
  • Link Plate Height
    37.08 mm
  • Overall Length
    10 ft
  • Pin Diameter
    15.90 mm
  • Pin Length
    184.30 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    27.94 mm
  • Roller Width
    30.99 mm
  • Tensile Strength
    580.00 kN
  • Weight
    167.21 lbs
  • Weight per Foot
    16.75 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    28B-3 / 1-3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648027798
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648027798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)