Motion
35 OFFSET ELITE

IWIS
35 OFFSET ELITE

Roller Chain Offset Link - 35-1 / 3/8 in Chain & Pitch, Offset Link
MI ITEM #10741386
MFR #35 OFFSET ELITE
Price$3.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35 OFFSET ELITE

Roller Chain Offset Link - 35-1 / 3/8 in Chain & Pitch, Offset Link
MI ITEM #10741386
MFR #35 OFFSET ELITE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.40/pc

Specifications

Dimensions

  • Chain Size & Pitch
    35-1 / 3/8 in
  • Link Plate Height
    9.05 mm
  • Pin Diameter
    3.60 mm
  • Pin Length
    13.20 mm
  • Pitch
    3/8 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    4.68 mm
  • Tensile Strength
    10.40 kN
  • Weight
    0.01 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    35-1 / 3/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648015733
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648015733

Overview

Mfr description
35 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text